Motion
MRC-15-SKW4H@90
Metric Set Screw Coupling w/Keyway MRC4H-Series - 15 mm Bore, 31 mm OD, 50 mm Overall Length, Stainless Steel - ASTM A582, Plain
MI ITEM #04297998
MFR #MRC-15-SKW4H@90
Price$110.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Set Screw Coupling w/Keyway MRC4H-Series - 15 mm Bore, 31 mm OD, 50 mm Overall Length, Stainless Steel - ASTM A582, Plain
MI ITEM #04297998
MFR #MRC-15-SKW4H@90

Mfr description
MRC-15-SKW4H@90 15MM RIGCPLG SS W/KW
  • Provides torque transmission and alignment
  • Cost effective coupling design
  • Easily installed where major disassembly would otherwise be required
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$110.81/each

Specifications

Dimensions

  • Bore Diameter
    15 mm
  • Bore Size
    15 mm
  • Keyway - Side 1
    5 X 3 mm
  • Keyway - Side 2
    5 X 3 mm
  • Keyway Size
    5 X 3 mm
  • Outside Diameter
    31 mm
  • Overall Length
    50 mm
  • Set Screw Thread Size
    M6 x 6
  • Weight
    0.489563 lbs

Details

  • Coupling Finish Coating
    Plain
  • Coupling Material
    Stainless Steel - ASTM A582
  • Coupling Type
    Set Screw with Keyway
  • Harmonization Code
    8483.60.8000
  • Manufacturer Upc Number
    044861046449
  • Product Type
    Set Screw Rigid Couplings
  • Series
    MRC4H
  • Set Screw Material
    Stainless Steel
  • UPC_NO
    044861046449

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)