Motion
MRC-40-SKW4H@90
Metric Set Screw Coupling w/Keyway MRC4H-Series - 40 mm Bore, 63 mm OD, 114 mm Overall Length, Stainless Steel - ASTM A582, Plain
MI ITEM #04298003
MFR #MRC-40-SKW4H@90
List Price$922.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Set Screw Coupling w/Keyway MRC4H-Series - 40 mm Bore, 63 mm OD, 114 mm Overall Length, Stainless Steel - ASTM A582, Plain
MI ITEM #04298003
MFR #MRC-40-SKW4H@90

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$922.24/each for your price

Overview

Mfr description
MRC-40-SKW4H@90 40MM RIGCPLG SS W/KW
  • Provides torque transmission and alignment
  • Cost effective coupling design
  • Easily installed where major disassembly would otherwise be required
  • 4 set screws increase load capacity
  • T303 stainless steel is good in corrosive environments

Specifications

  • Coupling Type
    Set Screw with Keyway
  • Bore Size
    40 mm
  • Coupling Material
    Stainless Steel - ASTM A582
  • Outside Diameter
    63 mm
  • Keyway Size
    12 X 5 mm
  • Bore Diameter
    40 mm
  • Overall Length
    114 mm
  • Coupling Finish Coating
    Plain
  • Set Screw Thread Size
    M10 x 10
  • Set Screw Material
    Stainless Steel
  • Series
    MRC4H
  • Harmonization Code
    8483.60.8000
  • Manufacturer Upc Number
    044861049310
  • UPC_NO
    044861049310
  • Keyway - Side 1
    12 X 5 mm
  • Weight
    3.801368 lbs
  • Keyway - Side 2
    12 X 5 mm
  • Product Type
    Set Screw Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text