Motion
SUA-050
Mi Item #04298013
MFR #SUA-050
Price$91.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #04298013
MFR #SUA-050

Mfr description
SUA-050 1/2" - 3/4" STEP UP ADPTR
  • Provides torque transmission and alignment
  • Design fully engages the shaft without marring
  • Easily installed where major disassembly would otherwise be required
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$91.46/each

Specifications

Dimensions

  • Bore Diameter
    .5000 in
  • Bore Length
    1.2500 in
  • Clamp Screw Size
    8-32 x 1/2
  • Coupling Outside Diameter
    1.2500 in
  • Outside Diameter
    1.2500 in
  • Overall Length
    2.7500 in
  • Shaft Diameter
    .7500 in
  • Shaft Length
    1.2500 in
  • Weight
    0.58 lbs

Details

  • Adapter Type
    Step Up Clamp
  • Coupling Finish Coating
    Black Oxide
  • Coupling Material
    Steel - ASTM A108
  • Finish Coating
    Black Oxide
  • Harmonization Code
    8483.60.8000
  • Manufacturer Upc Number
    044861043547
  • Material
    Steel - ASTM A108
  • Series
    SUA
  • UPC_NO
    044861043547
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)