Motion
SUA-100
MI ITEM #04298015
MFR #SUA-100
Your Price$89.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #04298015
MFR #SUA-100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$89.16/each(List $123.05)

Overview

Mfr description
SUA-100 1" - 1-1/4" STEP UP ADPTR
  • Provides torque transmission and alignment
  • Design fully engages the shaft without marring
  • Easily installed where major disassembly would otherwise be required
  • Simple way to increase shaft OD
  • Black oxide provides some corrosion resistance

Specifications

  • Adapter Type
    Step Up Clamp
  • Bore Diameter
    1.0000 in
  • Shaft Diameter
    1.2500 in
  • Bore Length
    2.0000 in
  • Shaft Length
    2.3750 in
  • Material
    Steel - ASTM A108
  • Coupling Outside Diameter
    2.0000 in
  • Overall Length
    4.7500 in
  • Finish Coating
    Black Oxide
  • Clamp Screw Size
    1/4-28 x 5/8
  • Series
    SUA
  • Weight
    2.231416 lbs
  • Harmonization Code
    8483.60.8000
  • Coupling Finish Coating
    Black Oxide
  • Coupling Material
    Steel - ASTM A108
  • Manufacturer Upc Number
    044861046234
  • Outside Diameter
    2.0000 in
  • UPC_NO
    044861046234

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text