Motion
SDA-137
Mi Item #04298023
MFR #SDA-137
Price$141.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #04298023
MFR #SDA-137

Mfr description
SDA-137 1-3/8" - 1-1/8" STEP DOWN ADPTR
  • Provides torque transmission and alignment
  • Design fully engages the shaft without marring
  • Easily installed where major disassembly would otherwise be required
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$141.86/each

Specifications

Dimensions

  • Bore Diameter
    1.3750 in
  • Bore Length
    2.2500 in
  • Clamp Screw Size
    1/4-28 x 3/4
  • Coupling Outside Diameter
    2.3750 in
  • Outside Diameter
    2.3750 in
  • Overall Length
    5.0000 in
  • Shaft Diameter
    1.1250 in
  • Shaft Length
    2.0000 in
  • Weight
    3.193753 lbs

Details

  • Adapter Type
    Step Dowm Clamp
  • Coupling Finish Coating
    Black Oxide
  • Coupling Material
    Steel - ASTM A108
  • Finish Coating
    Black Oxide
  • Harmonization Code
    8483.60.8000
  • Manufacturer Upc Number
    044861046326
  • Material
    Steel - ASTM A108
  • Series
    SDA
  • UPC_NO
    044861046326
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)