Motion
SDA-150
MI ITEM #04298024
MFR #SDA-150
List Price$139.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #04298024
MFR #SDA-150

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$139.96/each for your price

Overview

Mfr description
SDA-150 1-1/2" - 1-1/4" STEP DOWN ADPTR
  • Provides torque transmission and alignment
  • Design fully engages the shaft without marring
  • Easily installed where major disassembly would otherwise be required
  • Simple way to decrease shaft OD
  • Black oxide provides some corrosion resistance

Specifications

  • Adapter Type
    Step Dowm Clamp
  • Bore Diameter
    1.5000 in
  • Shaft Diameter
    1.2500 in
  • Bore Length
    2.2500 in
  • Shaft Length
    2.3750 in
  • Material
    Steel - ASTM A108
  • Coupling Outside Diameter
    2.5000 in
  • Overall Length
    5.3750 in
  • Finish Coating
    Black Oxide
  • Clamp Screw Size
    1/4-28 x 3/4
  • Series
    SDA
  • Weight
    3.745657 lbs
  • Harmonization Code
    8483.60.8000
  • Coupling Finish Coating
    Black Oxide
  • Coupling Material
    Steel - ASTM A108
  • Manufacturer Upc Number
    044861046340
  • Outside Diameter
    2.5000 in
  • UPC_NO
    044861046340

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text