Motion
RC-025-S-4H
Set Screw Coupling - 0.2500 in Bore, 0.5000 in OD, 0.7500 in Overall Length, Stainless Steel Material, Plain
Mi Item #04298025
MFR #RC-025-S-4H
Price$42.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Coupling - 0.2500 in Bore, 0.5000 in OD, 0.7500 in Overall Length, Stainless Steel Material, Plain
Mi Item #04298025
MFR #RC-025-S-4H

Mfr description
RC-025-S-4H@90 1/4" ID RIGID CPLG SS
  • Provides torque transmission and alignment
  • Cost effective coupling design
  • Easily installed where major disassembly would otherwise be required
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.42/each

Specifications

Dimensions

  • Bore - Side 1
    0.2500 in
  • Bore - Side 2
    0.2500 in
  • Bore Diameter
    0.2500 in
  • Bore Size
    0.2500 in
  • Coupling Length
    0.7500 in
  • Outside Diameter
    0.5000 in
  • Overall Length
    0.7500 in
  • Set Screw Thread Size
    10-32 x 1/8
  • Weight
    0.02766 lbs

Details

  • Coupling Finish Coating
    Plain
  • Coupling Material
    Stainless Steel
  • Coupling Type
    Set Screw without Keyway
  • Harmonization Code
    8483.60.8000
  • Manufacturer Upc Number
    044861050705
  • Product Type
    Set Screw Rigid Couplings
  • Series
    RC4H
  • Set Screw Material
    Stainless Steel - ASTM F880
  • UPC_NO
    044861050705
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)