Motion
RC-125-S-4H
Set Screw Coupling - 1.2500 in Bore, 2.2500 in OD, 4.0000 in Overall Length, Stainless Steel Material, Plain
MI ITEM #04298037
MFR #RC-125-S-4H
List Price$332.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Coupling - 1.2500 in Bore, 2.2500 in OD, 4.0000 in Overall Length, Stainless Steel Material, Plain
MI ITEM #04298037
MFR #RC-125-S-4H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$332.09/each for your price

Overview

Mfr description
RC-125-S-4H@90 1-1/4" ID RIGID CPLG SS
  • Provides torque transmission and alignment
  • Cost effective coupling design
  • Easily installed where major disassembly would otherwise be required
  • 4 set screws increase load capacity
  • T303 stainless steel is good in corrosive environments

Specifications

  • Coupling Type
    Set Screw without Keyway
  • Bore Size
    1.2500 in
  • Coupling Material
    Stainless Steel
  • Outside Diameter
    2.2500 in
  • Bore - Side 1
    1.2500 in
  • Bore - Side 2
    1.2500 in
  • Bore Diameter
    1.2500 in
  • Overall Length
    4.0000 in
  • Coupling Finish Coating
    Plain
  • Set Screw Thread Size
    3/8-16 x 1/2
  • Set Screw Material
    Stainless Steel - ASTM F880
  • Series
    RC4H
  • Coupling Length
    4.0000 in
  • Bore Tolerance
    +0.0005 to +0.0030 in
  • Harmonization Code
    8483.60.8000
  • Manufacturer Upc Number
    044861051146
  • UPC_NO
    044861051146
  • Weight
    2.971636 lbs
  • Screw Material
    Stainless Steel
  • Product Type
    Set Screw Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text