Motion
MRC-30-4H@90
Metric Set Screw Coupling MRC4H-Series - 30 mm Bore, 57 mm OD, 101 mm Overall Length, Steel - ASTM A108, Black Oxide
MI ITEM #04298093
MFR #MRC-30-4H@90
List Price$132.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Set Screw Coupling MRC4H-Series - 30 mm Bore, 57 mm OD, 101 mm Overall Length, Steel - ASTM A108, Black Oxide
MI ITEM #04298093
MFR #MRC-30-4H@90

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$132.17/each for your price

Overview

Mfr description
MRC-30-4H@90 30MM ID RIGID CPLG
  • Provides torque transmission and alignment
  • Cost effective coupling design
  • Easily installed where major disassembly would otherwise be required
  • 4 set screws increase load capacity
  • Black oxide provides some corrosion resistance

Specifications

  • Coupling Type
    Set Screw without Keyway
  • Bore Size
    30 mm
  • Coupling Material
    Steel - ASTM A108
  • Outside Diameter
    57 mm
  • Bore - Side 1
    30 mm
  • Bore - Side 2
    30 mm
  • Bore Diameter
    30 mm
  • Overall Length
    101 mm
  • Coupling Finish Coating
    Black Oxide
  • Set Screw Thread Size
    M8 x 8
  • Set Screw Material
    Steel
  • Series
    MRC4H
  • Coupling Length
    101 mm
  • Harmonization Code
    8483.60.8000
  • Manufacturer Upc Number
    044861049488
  • UPC_NO
    044861049488
  • Weight
    2.908125 lbs
  • Product Type
    Set Screw Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text