Motion
MRC-12-KW4H@90
Metric Set Screw Coupling w/Keyway MRC4H-Series - 12 mm Bore, 22 mm OD, 38 mm Overall Length, Steel - ASTM A108, Black Oxide
MI ITEM #04298098
MFR #MRC-12-KW4H@90
List Price$43.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Set Screw Coupling w/Keyway MRC4H-Series - 12 mm Bore, 22 mm OD, 38 mm Overall Length, Steel - ASTM A108, Black Oxide
MI ITEM #04298098
MFR #MRC-12-KW4H@90

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$43.48/each for your price

Overview

Mfr description
MRC-12-KW4H@90 12MM ID RIGID CPLG
  • Provides torque transmission and alignment
  • Cost effective coupling design
  • Easily installed where major disassembly would otherwise be required
  • 4 set screws increase load capacity
  • Black oxide provides some corrosion resistance

Specifications

  • Coupling Type
    Set Screw with Keyway
  • Bore Size
    12 mm
  • Coupling Material
    Steel - ASTM A108
  • Outside Diameter
    22 mm
  • Keyway Size
    4 X 2.5 mm
  • Bore Diameter
    12 mm
  • Overall Length
    38 mm
  • Coupling Finish Coating
    Black Oxide
  • Set Screw Thread Size
    M6 x 6
  • Set Screw Material
    Steel
  • Series
    MRC4H
  • Harmonization Code
    8483.60.8000
  • Manufacturer Upc Number
    044861050682
  • UPC_NO
    044861050682
  • Keyway - Side 1
    4 X 2.5 mm
  • Weight
    0.13375 lbs
  • Keyway - Side 2
    4 X 2.5 mm
  • Product Type
    Set Screw Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text