Motion
C133E-500
Cap Screw Clamping Keyless Bushing - C133 Series, 5.0000 in ID, 7.0866 in OD, 2.1650 in LTB
Mi Item #04298136
MFR #C133E-500
Price$785.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cap Screw Clamping Keyless Bushing - C133 Series, 5.0000 in ID, 7.0866 in OD, 2.1650 in LTB
Mi Item #04298136
MFR #C133E-500

Mfr description
C133E-500 KEYLESS LOCKING ASSY
  • Single taper design with flange
  • Excellent concentricity
  • No axial movement of mounted component during installation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$785.82/each

Specifications

Dimensions

  • Bore Diameter
    5.0000 in
  • Hub Contact Pressure
    +19212 psi
  • Length Through Bore  
    2.1650 in
  • Maximum Transmitted Thrust
    68706 lbf
  • Mountable Length
    1.614 in
  • Outside Diameter  
    7.0866 in
  • Overall Length
    2.717 in
  • Screw Size
    M14x40
  • Shaft Contact Pressure
    +27230 psi
  • Weight
    11 lbs

Details

  • Finish Coating
    Uncoated
  • Flange Type
    Flanged
  • Installation Torque
    170 ft-lbs
  • Keyless Bushing Type
    Cap Screw Clamping
  • Manufacturer Upc Number
    044861040232
  • Material
    Steel
  • Maximum Transmitted Torque
    14314 ft·lb
  • Mounting Type
    Internal
  • Number Of Locking Screws
    9
  • Number Of Tapers
    1
  • Series
    C133
  • Transmissible Axial Force
    68706 lbf
  • UPC_NO
    044861040232
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)