Motion
C133E-700
Cap Screw Clamping Keyless Bushing - C133 Series, 7.0000 in ID, 9.2520 in OD, 2.5590 in LTB
MI ITEM #04298137
MFR #C133E-700
Your Price$1,227.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cap Screw Clamping Keyless Bushing - C133 Series, 7.0000 in ID, 9.2520 in OD, 2.5590 in LTB
MI ITEM #04298137
MFR #C133E-700

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,227.70/each(List $2,258.97)

Overview

Mfr description
C133E-700 KEYLESS LOCKING ASSY
  • Single taper design with flange
  • Excellent concentricity
  • No axial movement of mounted component during installation

Specifications

  • Keyless Bushing Type
    Cap Screw Clamping
  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    91608 lbf
  • Length Through Bore
  • Material
    Steel
  • Finish Coating
    Uncoated
  • Number Of Tapers
    1
  • Maximum Transmitted Torque
    26719 ft·lb
  • Maximum Transmitted Thrust
    91608 lbf
  • Number Of Locking Screws
    12
  • Screw Size
    M14x40
  • Shaft Contact Pressure
    +20039 psi
  • Hub Contact Pressure
    +15162 psi
  • Mountable Length
    2.008 in
  • Overall Length
    3.11 in
  • Series
    C133
  • Installation Torque
    170 ft-lbs
  • Manufacturer Upc Number
    044861040249
  • Weight
    20 lbs
  • UPC_NO
    044861040249
  • Bore Diameter
    7.0000 in
  • Mounting Type
    Internal
  • Bolt Size
    M14 x 40

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text