Motion
C133M-19x47
Cap Screw Clamping Keyless Bushing - C133 Series, 19 mm ID, 1.8500 in OD, 1.1220 in LTB
MI ITEM #04298139
MFR #C133M-19x47
Your Price$111.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cap Screw Clamping Keyless Bushing - C133 Series, 19 mm ID, 1.8500 in OD, 1.1220 in LTB
MI ITEM #04298139
MFR #C133M-19x47

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$111.98/each(List $165.32)

Overview

Mfr description
C133M-19X47 KEYLESS LOCKING ASSY
  • Single-Taper
  • Self-Centering Design with Mounting Flange
  • For Use in Through-Bored Components
  • Mounted Component Remains Fixed Axially During Installation

Specifications

  • Keyless Bushing Type
    Cap Screw Clamping
  • Flange Type
    Flanged
  • Outside Diameter
  • Length Through Bore
  • Material
    Steel
  • Finish Coating
    Uncoated
  • Number Of Tapers
    1
  • Maximum Transmitted Torque
    195 ft·lb
  • Maximum Transmitted Thrust
    6265 lbf
  • Number Of Locking Screws
    5
  • Screw Size
    M6 x 20
  • Shaft Contact Pressure
    +33193 psi
  • Hub Contact Pressure
    +13418 psi
  • Mountable Length
    0.886 in
  • Overall Length
    1.358 in
  • Series
    C133
  • Manufacturer Upc Number
    044861040539
  • Weight
    0.7 lbs
  • UPC_NO
    044861040539
  • Bore Diameter
    19 mm
  • Mounting Type
    Internal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text