Motion
C170E-312
Cap Screw Clamping Keyless Bushing - C170 Series, 3.1250 in ID, 3.9370 in OD, 3.7800 in LTB
MI ITEM #04298141
MFR #C170E-312
Price$1,722.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cap Screw Clamping Keyless Bushing - C170 Series, 3.1250 in ID, 3.9370 in OD, 3.7800 in LTB
MI ITEM #04298141
MFR #C170E-312

Mfr description
C170E-312 KEYLESS LOCKING ASSY
  • Single-Taper
  • Self-Centering Design with Mounting Flange
  • For Use in Through-Bored Components with Smaller Pitch/Outside Diameters
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,722.90/each

Specifications

Dimensions

  • Bore Diameter
    3.1250 in
  • Hub Contact Pressure
    +12007 psi
  • Length Through Bore  
    3.7800 in
  • Maximum Transmitted Thrust
    45605 lbf
  • Mountable Length
    3.386 in
  • Outside Diameter  
    3.9370 in
  • Overall Length
    4.173 in
  • Screw Size
    M10 x 25
  • Shaft Contact Pressure
    +15127 psi
  • Weight
    7.6 lbs

Details

  • Finish Coating
    Uncoated
  • Flange Type
    Flanged
  • Keyless Bushing Type
    Cap Screw Clamping
  • Manufacturer Upc Number
    044861043301
  • Material
    Steel
  • Maximum Transmitted Torque
    61 ft·lb
  • Mounting Type
    Internal
  • Number Of Locking Screws
    12
  • Number Of Tapers
    1
  • Series
    C170
  • UPC_NO
    044861043301

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)