Motion
C193M-14
Cap Screw Clamping Keyless Bushing - C193 Series, 14 mm ID, 1.1875 in OD, 0.8071 in LTB
MI ITEM #04298157
MFR #C193M-14
Your Price$92.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cap Screw Clamping Keyless Bushing - C193 Series, 14 mm ID, 1.1875 in OD, 0.8071 in LTB
MI ITEM #04298157
MFR #C193M-14

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$92.86/each(List $172.87)

Overview

Mfr description
C193M-14 KEYLESS LOCKING ASSY
  • Single-Taper
  • Self-Centering Design with Mounting Flange
  • For Use in Through-Bored Components
  • Mounted Component Remains Fixed Axially During Installation

Specifications

  • Keyless Bushing Type
    Cap Screw Clamping
  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    3286 lbf
  • Length Through Bore
  • Material
    Steel
  • Finish Coating
    Uncoated
  • Number Of Tapers
    1
  • Maximum Transmitted Torque
    75.5 ft·lb
  • Maximum Transmitted Thrust
    3286 lbf
  • Number Of Locking Screws
    6
  • Screw Size
    M4x14
  • Shaft Contact Pressure
    +33504 psi
  • Hub Contact Pressure
    +15551 psi
  • Mountable Length
    0.594 in
  • Overall Length
    0.964 in
  • Series
    C193
  • Manufacturer Upc Number
    044861046708
  • Weight
    0.1 lbs
  • UPC_NO
    044861046708
  • Bore Diameter
    14 mm
  • Mounting Type
    Internal
  • Bolt Size
    M4 x 14

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text