Motion
C193M-15
Cap Screw Clamping Keyless Bushing - C193 Series, 15 mm ID, 1.1875 in OD, 0.8071 in LTB
Mi Item #04298158
MFR #C193M-15
Price$96.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cap Screw Clamping Keyless Bushing - C193 Series, 15 mm ID, 1.1875 in OD, 0.8071 in LTB
Mi Item #04298158
MFR #C193M-15

Mfr description
C193M-15 KEYLESS LOCKING ASSY
  • Single-Taper
  • Self-Centering Design with Mounting Flange
  • For Use in Through-Bored Components
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$96.76/each

Specifications

Dimensions

  • Bolt Size
    M4 x 14
  • Bore Diameter
    15 mm
  • Hub Contact Pressure
    15551 psi
  • Length Through Bore  
    0.8071 in
  • Maximum Transmitted Thrust
    3286 lbf
  • Mountable Length
    0.594 in
  • Outside Diameter  
    1.1875 in
  • Overall Length
    0.964 in
  • Screw Size
    M4x14
  • Shaft Contact Pressure
    +31270 psi
  • Weight
    0.2 lbs

Details

  • Finish Coating
    Uncoated
  • Flange Type
    Flanged
  • Installation Torque
    32.45 ft-lbs
  • Keyless Bushing Type
    Cap Screw Clamping
  • Manufacturer Upc Number
    044861046715
  • Material
    Steel
  • Maximum Transmitted Torque
    80.8 ft·lb
  • Mounting Type
    Internal
  • Number Of Locking Screws
    6
  • Number Of Tapers
    1
  • Series
    C193
  • Transmissible Axial Force
    3286 lbf
  • UPC_NO
    044861046715
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)