Motion
C193M-19
Cap Screw Clamping Keyless Bushing - C193 Series, 19 mm ID, 1.3125 in OD, 0.8071 in LTB
MI ITEM #04298160
MFR #C193M-19
Your Price$95.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cap Screw Clamping Keyless Bushing - C193 Series, 19 mm ID, 1.3125 in OD, 0.8071 in LTB
MI ITEM #04298160
MFR #C193M-19

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$95.02/each(List $176.91)

Overview

Mfr description
C193M-19 KEYLESS LOCKING ASSY
  • Single-Taper
  • Self-Centering Design with Mounting Flange
  • For Use in Through-Bored Components
  • Mounted Component Remains Fixed Axially During Installation

Specifications

  • Keyless Bushing Type
    Cap Screw Clamping
  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    3286 lbf
  • Length Through Bore
  • Material
    Steel
  • Finish Coating
    Uncoated
  • Number Of Tapers
    1
  • Maximum Transmitted Torque
    102.4 ft·lb
  • Maximum Transmitted Thrust
    3286 lbf
  • Number Of Locking Screws
    6
  • Screw Size
    M4x14
  • Shaft Contact Pressure
    +24687 psi
  • Hub Contact Pressure
    14070 psi
  • Mountable Length
    0.594 in
  • Overall Length
    0.964 in
  • Series
    C193
  • Installation Torque
    32.45 ft-lbs
  • Manufacturer Upc Number
    044861046746
  • Weight
    0.2 lbs
  • UPC_NO
    044861046746
  • Bore Diameter
    19 mm
  • Mounting Type
    Internal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text