Motion
C193M-20
Cap Screw Clamping Keyless Bushing - C193 Series, 20 mm ID, 1.5625 in OD, 0.9840 in LTB
Mi Item #04298161
MFR #C193M-20
Price$100.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cap Screw Clamping Keyless Bushing - C193 Series, 20 mm ID, 1.5625 in OD, 0.9840 in LTB
Mi Item #04298161
MFR #C193M-20

Mfr description
C193M-20 KEYLESS LOCKING ASSY
  • Single-Taper
  • Self-Centering Design with Mounting Flange
  • For Use in Through-Bored Components
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$100.59/each

Specifications

Dimensions

  • Bolt Size
    M5 x 18
  • Bore Diameter
    20 mm
  • Hub Contact Pressure
    +15159 psi
  • Length Through Bore  
    0.9840 in
  • Maximum Transmitted Thrust
    5277 lbf
  • Mountable Length
    0.754 in
  • Outside Diameter  
    1.5625 in
  • Overall Length
    1.181 in
  • Screw Size
    M5
  • Shaft Contact Pressure
    +30082 psi
  • Weight
    0.4 lbs

Details

  • Finish Coating
    Uncoated
  • Flange Type
    Flanged
  • Keyless Bushing Type
    Cap Screw Clamping
  • Manufacturer Upc Number
    044861046753
  • Material
    Steel
  • Maximum Transmitted Torque
    173.2 ft·lb
  • Mounting Type
    Internal
  • Number Of Locking Screws
    6
  • Number Of Tapers
    1
  • Series
    C193
  • Transmissible Axial Force
    5277 lbf
  • UPC_NO
    044861046753
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)