Motion
C193M-24
Cap Screw Clamping Keyless Bushing - C193 Series, 24 mm ID, 1.6875 in OD, 0.9840 in LTB
Mi Item #04298163
MFR #C193M-24
Price$110.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cap Screw Clamping Keyless Bushing - C193 Series, 24 mm ID, 1.6875 in OD, 0.9840 in LTB
Mi Item #04298163
MFR #C193M-24

Mfr description
C193M-24 KEYLESS LOCKING ASSY
  • Single-Taper
  • Self-Centering Design with Mounting Flange
  • For Use in Through-Bored Components
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$110.15/each

Specifications

Dimensions

  • Bolt Size
    M5 x 18
  • Bore Diameter
    24 mm
  • Hub Contact Pressure
    18715 psi
  • Length Through Bore  
    0.9840 in
  • Maximum Transmitted Thrust
    7037 lbf
  • Mountable Length
    0.754 in
  • Outside Diameter  
    1.6875 in
  • Overall Length
    1.181 in
  • Screw Size
    M5x18
  • Shaft Contact Pressure
    +33424 psi
  • Weight
    0.498607 lbs

Details

  • Finish Coating
    Uncoated
  • Flange Type
    Flanged
  • Installation Torque
    65.65 ft-lbs
  • Keyless Bushing Type
    Cap Screw Clamping
  • Manufacturer Upc Number
    044861046784
  • Material
    Steel
  • Maximum Transmitted Torque
    277.0 ft·lb
  • Mounting Type
    Internal
  • Number Of Locking Screws
    8
  • Number Of Tapers
    1
  • Series
    C193
  • Transmissible Axial Force
    7037 lbf
  • UPC_NO
    044861046784
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)