Motion
C193M-25
Cap Screw Clamping Keyless Bushing - C193 Series, 25 mm ID, 1.6875 in OD, 0.9840 in LTB
MI ITEM #04298164
MFR #C193M-25
Your Price$99.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cap Screw Clamping Keyless Bushing - C193 Series, 25 mm ID, 1.6875 in OD, 0.9840 in LTB
MI ITEM #04298164
MFR #C193M-25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$99.88/each(List $183.78)

Overview

Mfr description
C193M-25 KEYLESS LOCKING ASSY
  • Single-Taper
  • Self-Centering Design with Mounting Flange
  • For Use in Through-Bored Components
  • Mounted Component Remains Fixed Axially During Installation

Specifications

  • Keyless Bushing Type
    Cap Screw Clamping
  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    7037 lbf
  • Length Through Bore
  • Material
    Steel
  • Finish Coating
    Uncoated
  • Number Of Tapers
    1
  • Maximum Transmitted Torque
    288.6 ft·lb
  • Maximum Transmitted Thrust
    7037 lbf
  • Number Of Locking Screws
    8
  • Screw Size
    M5x18
  • Shaft Contact Pressure
    +32087 psi
  • Hub Contact Pressure
    +18715 psi
  • Mountable Length
    0.754 in
  • Overall Length
    1.181 in
  • Series
    C193
  • Manufacturer Upc Number
    044861046807
  • Weight
    0.50812 lbs
  • UPC_NO
    044861046807
  • Bore Diameter
    25 mm
  • Mounting Type
    Internal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text