Motion
C193M-32
Cap Screw Clamping Keyless Bushing - C193 Series, 32 mm ID, 2.0000 in OD, 1.1020 in LTB
Mi Item #04298167
MFR #C193M-32
Price$90.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cap Screw Clamping Keyless Bushing - C193 Series, 32 mm ID, 2.0000 in OD, 1.1020 in LTB
Mi Item #04298167
MFR #C193M-32

Mfr description
C193M-32 KEYLESS LOCKING ASSY
  • Single-Taper
  • Self-Centering Design with Mounting Flange
  • For Use in Through-Bored Components
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$90.40/each

Specifications

Dimensions

  • Bolt Size
    M5 x 18
  • Bore Diameter
    32 mm
  • Hub Contact Pressure
    17437 psi
  • Length Through Bore  
    1.1020 in
  • Maximum Transmitted Thrust
    8796 lbf
  • Mountable Length
    0.829 in
  • Outside Diameter  
    2.0000 in
  • Overall Length
    1.299 in
  • Screw Size
    M5x18
  • Shaft Contact Pressure
    +27682 psi
  • Weight
    0.808333 lbs

Details

  • Finish Coating
    Uncoated
  • Flange Type
    Flanged
  • Installation Torque
    65.65 ft-lbs
  • Keyless Bushing Type
    Cap Screw Clamping
  • Manufacturer Upc Number
    044861046845
  • Material
    Steel
  • Maximum Transmitted Torque
    461.8 ft·lb
  • Mounting Type
    Internal
  • Number Of Locking Screws
    10
  • Number Of Tapers
    1
  • Series
    C193
  • Transmissible Axial Force
    8796 lbf
  • UPC_NO
    044861046845
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)