Motion
C193M-35
Cap Screw Clamping Keyless Bushing - C193 Series, 35 mm ID, 2.1250 in OD, 1.1020 in LTB
MI ITEM #04298168
MFR #C193M-35
Your Price$111.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cap Screw Clamping Keyless Bushing - C193 Series, 35 mm ID, 2.1250 in OD, 1.1020 in LTB
MI ITEM #04298168
MFR #C193M-35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$111.27/each(List $204.75)

Overview

Mfr description
C193M-35 KEYLESS LOCKING ASSY
  • Single-Taper
  • Self-Centering Design with Mounting Flange
  • For Use in Through-Bored Components
  • Mounted Component Remains Fixed Axially During Installation

Specifications

  • Keyless Bushing Type
    Cap Screw Clamping
  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    8796 lbf
  • Length Through Bore
  • Material
    Steel
  • Finish Coating
    Uncoated
  • Number Of Tapers
    1
  • Maximum Transmitted Torque
    505.0 ft·lb
  • Maximum Transmitted Thrust
    8796 lbf
  • Number Of Locking Screws
    10
  • Screw Size
    M5x18
  • Shaft Contact Pressure
    +25309 psi
  • Hub Contact Pressure
    16412 psi
  • Mountable Length
    0.829 in
  • Overall Length
    1.299 in
  • Series
    C193
  • Manufacturer Upc Number
    044861046852
  • Weight
    0.6 lbs
  • UPC_NO
    044861046852
  • Bore Diameter
    35 mm
  • Mounting Type
    Internal
  • Bolt Size
    M5 x 18

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text