Motion
C415E-293
Cap Screw Clamping Keyless Bushing - C415 Series, 2.9375 in ID, 4.5276 in OD, 2.4410 in LTB
MI ITEM #04298184
MFR #C415E-293
Price$488.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cap Screw Clamping Keyless Bushing - C415 Series, 2.9375 in ID, 4.5276 in OD, 2.4410 in LTB
MI ITEM #04298184
MFR #C415E-293

Mfr description
C415E-293 KEYLESS LOCKING ASSY
  • Wide, Medium Taper
  • Self-Centering Design
  • For Use in Through-Bored Components with Higher Torque and/or Bending Requirements
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$488.29/each

Specifications

Dimensions

  • Bolt Size
    M10 x 50
  • Bore Diameter
    2.9375 in
  • Hub Contact Pressure
    17413 psi
  • Length Through Bore  
    2.4410 in
  • Maximum Transmitted Thrust
    46804 lbf
  • Mountable Length
    1.969 in
  • Outside Diameter  
    4.5276 in
  • Overall Length
    2.835 in
  • Screw Size
    M10x50
  • Shaft Contact Pressure
    +26838 psi
  • Weight
    5.4 lbs

Details

  • Finish Coating
    Uncoated
  • Flange Type
    Flangeless
  • Installation Torque
    61 ft-lbs
  • Keyless Bushing Type
    Cap Screw Clamping
  • Manufacturer Upc Number
    044861047132
  • Material
    Steel
  • Maximum Transmitted Torque
    5729 ft·lb
  • Mounting Type
    Internal
  • Number Of Locking Screws
    8
  • Number Of Tapers
    2
  • Series
    C415
  • Transmissible Axial Force
    46804 lbf
  • UPC_NO
    044861047132

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)