Motion
C415E-350
Cap Screw Clamping Keyless Bushing - C415 Series, 3.5000 in ID, 5.1181 in OD, 2.4410 in LTB
MI ITEM #04298186
MFR #C415E-350
Price$583.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cap Screw Clamping Keyless Bushing - C415 Series, 3.5000 in ID, 5.1181 in OD, 2.4410 in LTB
MI ITEM #04298186
MFR #C415E-350

Mfr description
C415E-350 KEYLESS LOCKING ASSY
  • Wide, Medium Taper
  • Self-Centering Design
  • For Use in Through-Bored Components with Higher Torque and/or Bending Requirements
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$583.65/each

Specifications

Dimensions

  • Bore Diameter
    3.5000 in
  • Hub Contact Pressure
    +21180 psi
  • Length Through Bore  
    2.4410 in
  • Maximum Transmitted Thrust
    64356 lbf
  • Mountable Length
    1.969 in
  • Outside Diameter  
    5.1181 in
  • Overall Length
    2.835 in
  • Screw Size
    M10x50
  • Shaft Contact Pressure
    +30971 psi
  • Weight
    6.2 lbs

Details

  • Finish Coating
    Uncoated
  • Flange Type
    Flangeless
  • Installation Torque
    61 ft-lbs
  • Keyless Bushing Type
    Cap Screw Clamping
  • Manufacturer Upc Number
    044861047156
  • Material
    Steel
  • Maximum Transmitted Torque
    9385 ft·lb
  • Mounting Type
    Internal
  • Number Of Locking Screws
    11
  • Number Of Tapers
    2
  • Series
    C415
  • Transmissible Axial Force
    64356 lbf
  • UPC_NO
    044861047156

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)