Motion
C415E-393
Cap Screw Clamping Keyless Bushing - C415 Series, 3.9375 in ID, 5.7087 in OD, 2.8350 in LTB
MI ITEM #04298187
MFR #C415E-393
Your Price$773.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cap Screw Clamping Keyless Bushing - C415 Series, 3.9375 in ID, 5.7087 in OD, 2.8350 in LTB
MI ITEM #04298187
MFR #C415E-393

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$773.60/each(List $1,440.26)

Overview

Mfr description
C415E-393 KEYLESS LOCKING ASSY
  • Wide, Medium Taper
  • Self-Centering Design
  • For Use in Through-Bored Components with Higher Torque and/or Bending Requirements
  • Mounted Component Remains Fixed Axially During Installation

Specifications

  • Keyless Bushing Type
    Cap Screw Clamping
  • Flange Type
    No Flange
  • Outside Diameter
  • Transmissible Axial Force
    87374 lbf
  • Length Through Bore
  • Material
    Steel
  • Finish Coating
    Uncoated
  • Number Of Tapers
    2
  • Maximum Transmitted Torque
    14335 ft·lb
  • Maximum Transmitted Thrust
    87374 lbf
  • Number Of Locking Screws
    10
  • Screw Size
    M12x60
  • Shaft Contact Pressure
    +31148 psi
  • Hub Contact Pressure
    21484 psi
  • Mountable Length
    2.362 in
  • Overall Length
    3.307 in
  • Series
    C415
  • Installation Torque
    107 ft-lbs
  • Manufacturer Upc Number
    044861047163
  • Weight
    9 lbs
  • UPC_NO
    044861047163
  • Bore Diameter
    3.9375 in
  • Mounting Type
    Internal
  • Bolt Size
    M12 x 60

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text