Motion
C415E-493
Cap Screw Clamping Keyless Bushing - C415 Series, 4.9375 in ID, 7.0866 in OD, 3.1890 in LTB
MI ITEM #04298190
MFR #C415E-493
Price$2,420.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cap Screw Clamping Keyless Bushing - C415 Series, 4.9375 in ID, 7.0866 in OD, 3.1890 in LTB
MI ITEM #04298190
MFR #C415E-493

Mfr description
C415E-493 KEYLESS LOCKING ASSY
  • Wide, Medium Taper
  • Self-Centering Design
  • For Use in Through-Bored Components with Higher Torque and/or Bending Requirements
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,420.73/each

Specifications

Dimensions

  • Bolt Size
    M12 x 70
  • Bore Diameter
    4.9375 in
  • Hub Contact Pressure
    21537 psi
  • Length Through Bore  
    3.1890 in
  • Maximum Transmitted Thrust
    122324 lbf
  • Mountable Length
    2.559 in
  • Outside Diameter  
    7.0866 in
  • Overall Length
    3.661 in
  • Screw Size
    M12x70
  • Shaft Contact Pressure
    +30911 psi
  • Weight
    15 lbs

Details

  • Finish Coating
    Uncoated
  • Flange Type
    Flangeless
  • Installation Torque
    107 ft-lbs
  • Keyless Bushing Type
    Cap Screw Clamping
  • Manufacturer Upc Number
    044861047194
  • Material
    Steel
  • Maximum Transmitted Torque
    25166 ft·lb
  • Mounting Type
    Internal
  • Number Of Locking Screws
    14
  • Number Of Tapers
    2
  • Series
    C415
  • Transmissible Axial Force
    122324 lbf
  • UPC_NO
    044861047194

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)