Motion
C415E-543
Cap Screw Clamping Keyless Bushing - C415 Series, 5.4375 in ID, 7.4803 in OD, 3.2280 in LTB
MI ITEM #04298192
MFR #C415E-543
List Price$2,446.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cap Screw Clamping Keyless Bushing - C415 Series, 5.4375 in ID, 7.4803 in OD, 3.2280 in LTB
MI ITEM #04298192
MFR #C415E-543

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,446.54/each for your price

Overview

Mfr description
C415E-543 KEYLESS LOCKING ASSY
  • Wide, Medium Taper
  • Self-Centering Design
  • For Use in Through-Bored Components with Higher Torque and/or Bending Requirements
  • Mounted Component Remains Fixed Axially During Installation

Specifications

  • Keyless Bushing Type
    Cap Screw Clamping
  • Flange Type
    No Flange
  • Outside Diameter
  • Transmissible Axial Force
    131062 lbf
  • Length Through Bore
  • Material
    Steel
  • Finish Coating
    Uncoated
  • Number Of Tapers
    2
  • Maximum Transmitted Torque
    29694 ft·lb
  • Maximum Transmitted Thrust
    131062 lbf
  • Number Of Locking Screws
    15
  • Screw Size
    M12x70
  • Shaft Contact Pressure
    +30074 psi
  • Hub Contact Pressure
    21861 psi
  • Mountable Length
    2.559 in
  • Overall Length
    3.701 in
  • Series
    C415
  • Manufacturer Upc Number
    044861047224
  • Weight
    15 lbs
  • UPC_NO
    044861047224
  • Bore Diameter
    5.4375 in
  • Mounting Type
    Internal
  • Bolt Size
    M12 x 70

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text