Motion
C415E-800
Cap Screw Clamping Keyless Bushing - C415 Series, 8.0000 in ID, 10.2362 in OD, 4.1340 in LTB
Mi Item #04298198
MFR #C415E-800
Price$5,778.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cap Screw Clamping Keyless Bushing - C415 Series, 8.0000 in ID, 10.2362 in OD, 4.1340 in LTB
Mi Item #04298198
MFR #C415E-800

Mfr description
C415E-800 KEYLESS LOCKING ASSY
  • Wide, Medium Taper
  • Self-Centering Design
  • For Use in Through-Bored Components with Higher Torque and/or Bending Requirements
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,778.13/each

Specifications

Dimensions

  • Bore Diameter
    8.0000 in
  • Hub Contact Pressure
    20116 psi
  • Length Through Bore  
    4.1340 in
  • Maximum Transmitted Thrust
    232264 lbf
  • Mountable Length
    3.465 in
  • Outside Diameter  
    10.2362 in
  • Overall Length
    4.685 in
  • Screw Size
    M14x80
  • Shaft Contact Pressure
    +25738 psi
  • Weight
    32 lbs

Details

  • Finish Coating
    Uncoated
  • Flange Type
    Flangeless
  • Installation Torque
    170 ft-lbs
  • Keyless Bushing Type
    Cap Screw Clamping
  • Manufacturer Upc Number
    044861047293
  • Material
    Steel
  • Maximum Transmitted Torque
    77421 ft·lb
  • Mounting Type
    Internal
  • Number Of Locking Screws
    18
  • Number Of Tapers
    2
  • Series
    C415
  • Transmissible Axial Force
    232264 lbf
  • UPC_NO
    044861047293
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)