Motion
C415M-100X145
Cap Screw Clamping Keyless Bushing - C415 Series, 100 mm ID, 5.7087 in OD, 2.8350 in LTB
Mi Item #04298199
MFR #C415M-100X145
Price$1,483.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cap Screw Clamping Keyless Bushing - C415 Series, 100 mm ID, 5.7087 in OD, 2.8350 in LTB
Mi Item #04298199
MFR #C415M-100X145

Mfr description
C415M-100X145 KEYLESS LOCKING ASSY
  • Wide, Medium Taper
  • Self-Centering Design
  • For Use in Through-Bored Components with Higher Torque and/or Bending Requirements
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,483.49/each

Specifications

Dimensions

  • Bolt Size
    M12 x 60
  • Bore Diameter
    100 mm
  • Hub Contact Pressure
    21484 psi
  • Length Through Bore  
    2.8350 in
  • Maximum Transmitted Thrust
    87374 lbf
  • Mountable Length
    2.362 in
  • Outside Diameter  
    5.7087 in
  • Overall Length
    3.307 in
  • Screw Size
    M12x60
  • Shaft Contact Pressure
    +31152 psi
  • Weight
    8.8 lbs

Details

  • Finish Coating
    Uncoated
  • Flange Type
    Flangeless
  • Installation Torque
    107 ft-lbs
  • Keyless Bushing Type
    Cap Screw Clamping
  • Manufacturer Upc Number
    044861047309
  • Material
    Steel
  • Maximum Transmitted Torque
    14333 ft·lb
  • Mounting Type
    Internal
  • Number Of Locking Screws
    10
  • Number Of Tapers
    2
  • Series
    C415
  • Transmissible Axial Force
    87374 lbf
  • UPC_NO
    044861047309
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)