Motion
C415M-130x180
Cap Screw Clamping Keyless Bushing - C415 Series, 130 mm ID, 7.0866 in OD, 3.1890 in LTB
MI ITEM #04298202
MFR #C415M-130x180
List Price$2,350.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cap Screw Clamping Keyless Bushing - C415 Series, 130 mm ID, 7.0866 in OD, 3.1890 in LTB
MI ITEM #04298202
MFR #C415M-130x180

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,350.23/each for your price

Overview

Mfr description
C415M-130X180 KEYLESS LOCKING ASSY
  • Wide, Medium Taper
  • Self-Centering Design
  • For Use in Through-Bored Components with Higher Torque and/or Bending Requirements
  • Mounted Component Remains Fixed Axially During Installation

Specifications

  • Keyless Bushing Type
    Cap Screw Clamping
  • Flange Type
    No Flange
  • Outside Diameter
  • Transmissible Axial Force
    122324 lbf
  • Length Through Bore
  • Material
    Steel
  • Finish Coating
    Uncoated
  • Number Of Tapers
    2
  • Maximum Transmitted Torque
    26086 ft·lb
  • Maximum Transmitted Thrust
    122324 lbf
  • Number Of Locking Screws
    14
  • Screw Size
    M12x70
  • Shaft Contact Pressure
    +29820 psi
  • Hub Contact Pressure
    21537 psi
  • Mountable Length
    2.559 in
  • Overall Length
    3.661 in
  • Series
    C415
  • Installation Torque
    107 ft-lbs
  • Manufacturer Upc Number
    044861047330
  • Weight
    14 lbs
  • UPC_NO
    044861047330
  • Bore Diameter
    130 mm
  • Mounting Type
    Internal
  • Bolt Size
    M12 x 70

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text