Motion
C415M-180X235
Cap Screw Clamping Keyless Bushing - C415 Series, 180 mm ID, 9.2520 in OD, 3.6610 in LTB
Mi Item #04298208
MFR #C415M-180X235
Price$3,949.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cap Screw Clamping Keyless Bushing - C415 Series, 180 mm ID, 9.2520 in OD, 3.6610 in LTB
Mi Item #04298208
MFR #C415M-180X235

Mfr description
C415M-180X235 KEYLESS LOCKING ASSY
  • Wide, Medium Taper
  • Self-Centering Design
  • For Use in Through-Bored Components with Higher Torque and/or Bending Requirements
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,949.75/each

Specifications

Dimensions

  • Bolt Size
    M14 x 80
  • Bore Diameter
    180 mm
  • Hub Contact Pressure
    20058 psi
  • Length Through Bore  
    3.6610 in
  • Maximum Transmitted Thrust
    176282 lbf
  • Mountable Length
    3.071 in
  • Outside Diameter  
    9.2520 in
  • Overall Length
    4.213 in
  • Screw Size
    M14x80
  • Shaft Contact Pressure
    +26187 psi
  • Weight
    24 lbs

Details

  • Finish Coating
    Uncoated
  • Flange Type
    Flangeless
  • Installation Torque
    170 ft-lbs
  • Keyless Bushing Type
    Cap Screw Clamping
  • Manufacturer Upc Number
    044861047385
  • Material
    Steel
  • Maximum Transmitted Torque
    52052 ft·lb
  • Mounting Type
    Internal
  • Number Of Locking Screws
    15
  • Number Of Tapers
    2
  • Series
    C415
  • Transmissible Axial Force
    176282 lbf
  • UPC_NO
    044861047385
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)