Motion
C415M-240X305
Cap Screw Clamping Keyless Bushing - C415 Series, 240 mm ID, 12.0080 in OD, 4.3700 in LTB
Mi Item #04298212
MFR #C415M-240X305
Price$3,603.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cap Screw Clamping Keyless Bushing - C415 Series, 240 mm ID, 12.0080 in OD, 4.3700 in LTB
Mi Item #04298212
MFR #C415M-240X305

Mfr description
C415M-240X305 KEYLESS LOCKING ASSY
  • Wide, Medium Taper
  • Self-Centering Design
  • For Use in Through-Bored Components with Higher Torque and/or Bending Requirements
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,603.37/each

Specifications

Dimensions

  • Bolt Size
    M16 x 90
  • Bore Diameter
    240 mm
  • Hub Contact Pressure
    22202 psi
  • Length Through Bore  
    4.3700 in
  • Maximum Transmitted Thrust
    324460 lbf
  • Mountable Length
    3.78 in
  • Outside Diameter  
    12.0080 in
  • Overall Length
    5 in
  • Screw Size
    M16x90
  • Shaft Contact Pressure
    +28215 psi
  • Weight
    45 lbs

Details

  • Finish Coating
    Uncoated
  • Flange Type
    Flangeless
  • Installation Torque
    262 ft-lbs
  • Keyless Bushing Type
    Cap Screw Clamping
  • Manufacturer Upc Number
    044861047453
  • Material
    Steel
  • Maximum Transmitted Torque
    127740 ft·lb
  • Mounting Type
    Internal
  • Number Of Locking Screws
    20
  • Number Of Tapers
    2
  • Series
    C415
  • Transmissible Axial Force
    324460 lbf
  • UPC_NO
    044861047453
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)