Motion
C415M-280X355
Cap Screw Clamping Keyless Bushing - C415 Series, 280 mm ID, 13.9760 in OD, 4.3310 in LTB
Mi Item #04298214
MFR #C415M-280X355
Price$9,803.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cap Screw Clamping Keyless Bushing - C415 Series, 280 mm ID, 13.9760 in OD, 4.3310 in LTB
Mi Item #04298214
MFR #C415M-280X355

Mfr description
C415M-280X355 KEYLESS LOCKING ASSY
  • Wide, Medium Taper
  • Self-Centering Design
  • For Use in Through-Bored Components with Higher Torque and/or Bending Requirements
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,803.99/each

Specifications

Dimensions

  • Bolt Size
    M20 x 90
  • Bore Diameter
    280 mm
  • Hub Contact Pressure
    +24590 psi
  • Length Through Bore  
    4.3310 in
  • Maximum Transmitted Thrust
    377473 lbf
  • Mountable Length
    3.78 in
  • Outside Diameter  
    13.9760 in
  • Overall Length
    5.118 in
  • Screw Size
    M20x90
  • Shaft Contact Pressure
    +31177 psi
  • Weight
    61 lbs

Details

  • Finish Coating
    Uncoated
  • Flange Type
    Flangeless
  • Installation Torque
    509 ft-lbs
  • Keyless Bushing Type
    Cap Screw Clamping
  • Manufacturer Upc Number
    044861047491
  • Material
    Steel
  • Maximum Transmitted Torque
    173380 ft·lb
  • Mounting Type
    Internal
  • Number Of Locking Screws
    15
  • Number Of Tapers
    2
  • Series
    C415
  • Transmissible Axial Force
    377473 lbf
  • UPC_NO
    044861047491
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)