Motion
C415M-320x405
Keyless Locking Assembly - Metric - 320 mm Bore, 405 mm OD, 6.1420 in Length, Steel
MI ITEM #04298216
MFR #C415M-320x405
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Assembly - Metric - 320 mm Bore, 405 mm OD, 6.1420 in Length, Steel
MI ITEM #04298216
MFR #C415M-320x405

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
C415M-320X405 KEYLESS LOCKING ASSY
  • Wide, Medium Taper
  • Self-Centering Design
  • For Use in Through-Bored Components with Higher Torque and/or Bending Requirements
  • Mounted Component Remains Fixed Axially During Installation

Specifications

  • Bore Diameter
  • Outside Diameter
  • Length Through Bore
  • Coupling Length
  • Maximum Transmitted Torque
    264198 ft·lb
  • Material
    Steel
  • Number Of Locking Screws
    20
  • Screw Thread Size
    M20 x 110
  • Series
    C415
  • Weight
    1696 oz
  • Harmonization Code
    8483.60.8000
  • UPC_NO
    044861047514
  • Product Type
    Keyless Locking Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text