Motion
C415M-340x425
Keyless Locking Assembly - Metric - 340 mm Bore, 425 mm OD, 6.1420 in Length, Steel
Mi Item #04298217
MFR #C415M-340x425
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Assembly - Metric - 340 mm Bore, 425 mm OD, 6.1420 in Length, Steel
Mi Item #04298217
MFR #C415M-340x425

Mfr description
C415M-340X425 KEYLESS LOCKING ASSY
  • Wide, Medium Taper
  • Self-Centering Design
  • For Use in Through-Bored Components with Higher Torque and/or Bending Requirements
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    340 mm
  • Coupling Length  
    6.1420 in
  • Length Through Bore  
    5.3540 in
  • Outside Diameter  
    425 mm
  • Screw Thread Size
    M20 x 110
  • Weight
    1792 oz

Details

  • Harmonization Code
    8483.60.8000
  • Material
    Steel
  • Maximum Transmitted Torque
    280710 ft·lb
  • Number Of Locking Screws
    20
  • Product Type
    Keyless Locking Rigid Couplings
  • Series
    C415
  • UPC_NO
    044861047521
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)