Motion
C415M-460x555
Keyless Locking Assembly - Metric - 460 mm Bore, 555 mm OD, 7.1650 in Length, Steel
MI ITEM #04298223
MFR #C415M-460x555
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Assembly - Metric - 460 mm Bore, 555 mm OD, 7.1650 in Length, Steel
MI ITEM #04298223
MFR #C415M-460x555

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    460 mm
  • Coupling Length  
    7.1650 in
  • Length Through Bore  
    6.2990 in
  • Outside Diameter  
    555 mm
  • Screw Thread Size
    M22 x 130
  • Weight
    2992 oz

Details

  • Harmonization Code
    8483.60.8000
  • Material
    Steel
  • Maximum Transmitted Torque
    564471 ft·lb
  • Number Of Locking Screws
    24
  • Product Type
    Keyless Locking Rigid Couplings
  • Series
    C415
  • UPC_NO
    044861047620

Overview

Mfr description
C415M-460X555 KEYLESS LOCKING ASSY
  • Wide, Medium Taper
  • Self-Centering Design
  • For Use in Through-Bored Components with Higher Torque and/or Bending Requirements
  • Mounted Component Remains Fixed Axially During Installation

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text