Motion
C415M-520x615
Keyless Locking Assembly - Metric - 520 mm Bore, 615 mm OD, 7.1650 in Length, Steel
MI ITEM #04298226
MFR #C415M-520x615
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Assembly - Metric - 520 mm Bore, 615 mm OD, 7.1650 in Length, Steel
MI ITEM #04298226
MFR #C415M-520x615

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
C415M-520X615 KEYLESS LOCKING ASSY
  • Wide, Medium Taper
  • Self-Centering Design
  • For Use in Through-Bored Components with Higher Torque and/or Bending Requirements
  • Mounted Component Remains Fixed Axially During Installation

Specifications

  • Bore Diameter
  • Outside Diameter
  • Length Through Bore
  • Coupling Length
  • Maximum Transmitted Torque
    744448 ft·lb
  • Material
    Steel
  • Number Of Locking Screws
    28
  • Screw Thread Size
    M22 x 130
  • Series
    C415
  • Weight
    3344 oz
  • Harmonization Code
    8483.60.8000
  • UPC_NO
    044861047668
  • Product Type
    Keyless Locking Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text