Motion
C415M-540x635
Keyless Locking Assembly - Metric - 540 mm Bore, 635 mm OD, 7.1650 in Length, Steel
Mi Item #04298227
MFR #C415M-540x635
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Assembly - Metric - 540 mm Bore, 635 mm OD, 7.1650 in Length, Steel
Mi Item #04298227
MFR #C415M-540x635

Mfr description
C415M-540X635 KEYLESS LOCKING ASSY
  • Wide, Medium Taper
  • Self-Centering Design
  • For Use in Through-Bored Components with Higher Torque and/or Bending Requirements
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    540 mm
  • Coupling Length  
    7.1650 in
  • Length Through Bore  
    6.2990 in
  • Outside Diameter  
    635 mm
  • Screw Thread Size
    M22 x 130
  • Weight
    3456 oz

Details

  • Harmonization Code
    8483.60.8000
  • Material
    Steel
  • Maximum Transmitted Torque
    773080 ft·lb
  • Number Of Locking Screws
    28
  • Product Type
    Keyless Locking Rigid Couplings
  • Series
    C415
  • UPC_NO
    044861047675

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)