Specifications
Dimensions
- Bore Diameter560 mm
- Coupling Length7.1650 in
- Length Through Bore6.2990 in
- Outside Diameter655 mm
- Screw Thread SizeM22 x 130
- Weight3552 oz
Details
- Harmonization Code8483.60.8000
- MaterialSteel
- Maximum Transmitted Torque858978 ft·lb
- Number Of Locking Screws30
- Product TypeKeyless Locking Rigid Couplings
- SeriesC415
- UPC_NO044861047682