Motion
C600E-075
Keyless Rigid Coupling - .7500 in Bore, 2.0472 in OD, 1.4960 in Length, Steel
MI ITEM #04298238
MFR #C600E-075
Price$432.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Rigid Coupling - .7500 in Bore, 2.0472 in OD, 1.4960 in Length, Steel
MI ITEM #04298238
MFR #C600E-075

Mfr description
C600E-075 KEYLESS RIGID CPLG
  • Keyless Rigid Coupling
  • High Torque and Overhung Load Capacity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$432.63/each

Specifications

Dimensions

  • Bore Diameter  
    .7500 in
  • Coupling Length  
    1.4960 in
  • Length Through Bore  
    1.3390 in
  • Outside Diameter  
    2.0472 in
  • Screw Length
    30 mm
  • Screw Thread Size
    M6 x 30
  • Weight
    0.9 lbs

Details

  • Harmonization Code
    8483.60.8000
  • Manufacturer Upc Number
    044861048696
  • Material
    Steel
  • Maximum Transmitted Torque
    200 ft·lb
  • Number Of Locking Screws
    3
  • Product Type
    Keyless Locking Rigid Couplings
  • Series
    C600
  • UPC_NO
    044861048696

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)