Motion
C600E-106
Keyless Rigid Coupling - 1.0625 in Bore, 2.5984 in OD, 1.8890 in Length, Steel
MI ITEM #04298243
MFR #C600E-106
List Price$483.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Rigid Coupling - 1.0625 in Bore, 2.5984 in OD, 1.8890 in Length, Steel
MI ITEM #04298243
MFR #C600E-106

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$483.44/each for your price

Overview

Mfr description
C600E-106 KEYLESS RIGID CPLG
  • Keyless Rigid Coupling
  • High Torque and Overhung Load Capacity

Specifications

  • Bore Diameter
  • Outside Diameter
  • Length Through Bore
  • Coupling Length
  • Maximum Transmitted Torque
    662 ft·lb
  • Material
    Steel
  • Number Of Locking Screws
    7
  • Screw Thread Size
    M6 x 35
  • Screw Length
    35 mm
  • Series
    C600
  • Weight
    1.8 lbs
  • Harmonization Code
    8483.60.8000
  • Manufacturer Upc Number
    044861048740
  • UPC_NO
    044861048740
  • Product Type
    Keyless Locking Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text