Motion
C600E-112
Keyless Locking Rigid Coupling - 1.1250 in Bore, 2.5984 in OD, 1.8890 in Length, Steel
Mi Item #04298244
MFR #C600E-112
Price$497.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Rigid Coupling - 1.1250 in Bore, 2.5984 in OD, 1.8890 in Length, Steel
Mi Item #04298244
MFR #C600E-112

Mfr description
C600E-112 KEYLESS RIGID CPLG
  • Keyless Rigid Coupling
  • High Torque and Overhung Load Capacity
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$497.96/each

Specifications

Dimensions

  • Bore Diameter  
    1.1250 in
  • Bore Size
    1.1250 in
  • Coupling Length  
    1.8890 in
  • Length Through Bore  
    1.7320 in
  • Outside Diameter  
    2.5984 in
  • Screw Length
    35 mm
  • Screw Size
    M6 x 35
  • Screw Thread Size
    M6 x 35
  • Weight
    1.7 lbs

Details

  • Coupling Type
    Keyless Rigid
  • Harmonization Code
    8483.60.8000
  • Manufacturer Upc Number
    044861048757
  • Material
    Steel
  • Maximum Transmitted Torque
    701 ft·lb
  • Number Of Locking Screws
    7
  • Product Type
    Keyless Locking Rigid Couplings
  • Series
    C600
  • Torque Capacity
    701 ft-lbs
  • UPC_NO
    044861048757
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)