Motion
C600E-162
Keyless Rigid Coupling - 1.6250 in Bore, 3.7795 in OD, 2.4220 in Length, Steel
MI ITEM #04298250
MFR #C600E-162
List Price$574.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Rigid Coupling - 1.6250 in Bore, 3.7795 in OD, 2.4220 in Length, Steel
MI ITEM #04298250
MFR #C600E-162

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$574.24/each for your price

Overview

Mfr description
C600E-162 KEYLESS RIGID CPLG
  • Keyless Rigid Coupling
  • High Torque and Overhung Load Capacity

Specifications

  • Bore Diameter
  • Outside Diameter
  • Length Through Bore
  • Coupling Length
  • Maximum Transmitted Torque
    1946 ft·lb
  • Material
    Steel
  • Number Of Locking Screws
    7
  • Screw Thread Size
    M8 x 45
  • Screw Length
    45 mm
  • Series
    C600
  • Weight
    4.8 lbs
  • Harmonization Code
    8483.60.8000
  • Manufacturer Upc Number
    044861048832
  • UPC_NO
    044861048832
  • Product Type
    Keyless Locking Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text