Motion
C600E-187
Keyless Rigid Coupling - 1.8750 in Bore, 4.4094 in OD, 2.8930 in Length, Steel
MI ITEM #04298253
MFR #C600E-187
Price$738.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Rigid Coupling - 1.8750 in Bore, 4.4094 in OD, 2.8930 in Length, Steel
MI ITEM #04298253
MFR #C600E-187

Mfr description
C600E-187 KEYLESS RIGID CPLG
  • Keyless Rigid Coupling
  • High Torque and Overhung Load Capacity
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$738.11/each

Specifications

Dimensions

  • Bore Diameter  
    1.8750 in
  • Coupling Length  
    2.8930 in
  • Length Through Bore  
    2.6760 in
  • Outside Diameter  
    4.4094 in
  • Screw Length
    50 mm
  • Screw Thread Size
    M8 x 50
  • Weight
    7.9 lbs

Details

  • Harmonization Code
    8483.60.8000
  • Manufacturer Upc Number
    044861048863
  • Material
    Steel
  • Maximum Transmitted Torque
    3207 ft·lb
  • Number Of Locking Screws
    10
  • Product Type
    Keyless Locking Rigid Couplings
  • Series
    C600
  • UPC_NO
    044861048863

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)