Motion
C600E-212
Keyless Rigid Coupling - 2.1250 in Bore, 4.4094 in OD, 2.8930 in Length, Steel
MI ITEM #04298258
MFR #C600E-212
List Price$716.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Rigid Coupling - 2.1250 in Bore, 4.4094 in OD, 2.8930 in Length, Steel
MI ITEM #04298258
MFR #C600E-212

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$716.62/each for your price

Overview

Mfr description
C600E-212 KEYLESS RIGID CPLG
  • Keyless Rigid Coupling
  • High Torque and Overhung Load Capacity

Specifications

  • Bore Diameter
  • Outside Diameter
  • Length Through Bore
  • Coupling Length
  • Maximum Transmitted Torque
    3635 ft·lb
  • Material
    Steel
  • Number Of Locking Screws
    10
  • Screw Thread Size
    M8 x 50
  • Screw Length
    50 mm
  • Series
    C600
  • Weight
    7.7 lbs
  • Harmonization Code
    8483.60.8000
  • Manufacturer Upc Number
    044861048894
  • UPC_NO
    044861048894
  • Product Type
    Keyless Locking Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text