Motion
C600E-275
Keyless Locking Rigid Coupling - 2.7500 in Bore, 5.8267 in OD, 3.740 in Length, Steel
Mi Item #04298267
MFR #C600E-275
Price$1,548.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Rigid Coupling - 2.7500 in Bore, 5.8267 in OD, 3.740 in Length, Steel
Mi Item #04298267
MFR #C600E-275

Mfr description
C600E-275 KEYLESS RIGID CPLG
  • Keyless Rigid Coupling
  • High Torque and Overhung Load Capacity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,548.13/each

Specifications

Dimensions

  • Bore Diameter  
    2.7500 in
  • Bore Size
    2.7500 in
  • Coupling Length  
    3.740 in
  • Length Through Bore  
    3.4640 in
  • Outside Diameter  
    5.8267 in
  • Screw Length
    65 mm
  • Screw Size
    M10
  • Screw Thread Size
    M10 x 65
  • Weight
    17.9 lbs

Details

  • Coupling Type
    Keyless Rigid
  • Harmonization Code
    8483.60.8000
  • Manufacturer Upc Number
    044861049006
  • Material
    Steel
  • Maximum Transmitted Torque
    8797 ft·lb
  • Number Of Locking Screws
    12
  • Product Type
    Keyless Locking Rigid Couplings
  • Series
    C600
  • Torque Capacity
    8797 ft-lbs
  • UPC_NO
    044861049006
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)