Motion
C600E-293
Keyless Rigid Coupling - 2.9375 in Bore, 6.6929 in OD, 4.410 in Length, Steel
MI ITEM #04298269
MFR #C600E-293
Price$1,587.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Rigid Coupling - 2.9375 in Bore, 6.6929 in OD, 4.410 in Length, Steel
MI ITEM #04298269
MFR #C600E-293

Mfr description
C600E-293 KEYLESS RIGID CPLG
  • Keyless Rigid Coupling
  • High Torque and Overhung Load Capacity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,587.95/each

Specifications

Dimensions

  • Bore Diameter  
    2.9375 in
  • Coupling Length  
    4.410 in
  • Length Through Bore  
    4.0950 in
  • Outside Diameter  
    6.6929 in
  • Screw Length
    80 mm
  • Screw Thread Size
    M12 x 80
  • Weight
    28.2 lbs

Details

  • Harmonization Code
    8483.60.8000
  • Manufacturer Upc Number
    044861049037
  • Material
    Steel
  • Maximum Transmitted Torque
    11357 ft·lb
  • Number Of Locking Screws
    10
  • Product Type
    Keyless Locking Rigid Couplings
  • Series
    C600
  • UPC_NO
    044861049037

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)