Motion
C600E-343
Keyless Locking Rigid Coupling - 3.4375 in Bore, 7.2834 in OD, 4.8820 in Length, Steel
Mi Item #04298274
MFR #C600E-343
Price$2,383.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Rigid Coupling - 3.4375 in Bore, 7.2834 in OD, 4.8820 in Length, Steel
Mi Item #04298274
MFR #C600E-343

Mfr description
C600E-343 KEYLESS RIGID CPLG
  • Keyless Rigid Coupling
  • High Torque and Overhung Load Capacity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,383.93/each

Specifications

Dimensions

  • Bore Diameter  
    3.4375 in
  • Bore Size
    3.4380 in
  • Coupling Length  
    4.8820 in
  • Length Through Bore  
    4.5670 in
  • Outside Diameter  
    7.2834 in
  • Screw Length
    80 mm
  • Screw Thread Size
    M12 x 80
  • Weight
    36.3 lbs

Details

  • Coupling Type
    Keyless Rigid
  • Harmonization Code
    8483.60.8000
  • Manufacturer Upc Number
    044861049105
  • Material
    Steel
  • Maximum Transmitted Torque
    15949 ft·lb
  • Number Of Locking Screws
    12
  • Product Type
    Keyless Locking Rigid Couplings
  • Series
    C600
  • Torque Capacity
    15949 ft-lbs
  • UPC_NO
    044861049105
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)