Motion
C600E-362
Keyless Locking Rigid Coupling - 3.6250 in Bore, 7.2834 in OD, 4.8820 in Length, Steel
Mi Item #04298276
MFR #C600E-362
Price$2,741.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Rigid Coupling - 3.6250 in Bore, 7.2834 in OD, 4.8820 in Length, Steel
Mi Item #04298276
MFR #C600E-362

Mfr description
C600E-362 KEYLESS RIGID CPLG
  • Keyless Rigid Coupling
  • High Torque and Overhung Load Capacity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,741.52/each

Specifications

Dimensions

  • Bore Diameter  
    3.6250 in
  • Bore Size
    3.6250 in
  • Coupling Length  
    4.8820 in
  • Length Through Bore  
    4.5670 in
  • Outside Diameter  
    7.2834 in
  • Screw Length
    80 mm
  • Screw Size
    M12
  • Screw Thread Size
    M12 x 80
  • Weight
    34.9 lbs

Details

  • Coupling Material
    Steel
  • Coupling Type
    Keyless Sleeve
  • Harmonization Code
    8483.60.8000
  • Manufacturer Upc Number
    044861049129
  • Material
    Steel
  • Maximum Transmitted Torque
    16819 ft·lb
  • Number Of Locking Screws
    12
  • Product Type
    Keyless Locking Rigid Couplings
  • Screw Material
    Steel
  • Screw Type / Material
    Locking Screws
  • Series
    C600
  • Torque Capacity
    16819 ft-lbs
  • Torque Rating (in-lb)
    201828 in-lb
  • UPC_NO
    044861049129
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)