Motion
C600E-425
Keyless Rigid Coupling - 4.2500 in Bore, 7.7559 in OD, 5.2750 in Length, Steel
MI ITEM #04298281
MFR #C600E-425
Price$3,031.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Rigid Coupling - 4.2500 in Bore, 7.7559 in OD, 5.2750 in Length, Steel
MI ITEM #04298281
MFR #C600E-425

Mfr description
C600E-425 KEYLESS RIGID CPLG
  • Keyless Rigid Coupling
  • High Torque and Overhung Load Capacity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,031.92/each

Specifications

Dimensions

  • Bore Diameter  
    4.2500 in
  • Coupling Length  
    5.2750 in
  • Length Through Bore  
    4.9600 in
  • Outside Diameter  
    7.7559 in
  • Screw Length
    90 mm
  • Screw Thread Size
    M12 x 90
  • Weight
    41.9 lbs

Details

  • Harmonization Code
    8483.60.8000
  • Manufacturer Upc Number
    044861049198
  • Material
    Steel
  • Maximum Transmitted Torque
    24648 ft·lb
  • Number Of Locking Screws
    15
  • Product Type
    Keyless Locking Rigid Couplings
  • Series
    C600
  • UPC_NO
    044861049198

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)